IP Lighting - IP53-RFL4SD-W-W - 6W 4" IP Lighting Fixture LED Thin Recessed, White

CAD$38.43

Product code: IPLRFL4SDWWW120

Manufacturer: IP Lighting

Part Number: IP53-RFL4SD-W-W

  In Stock in Gescan

Details

Features and Specifications Intended Use: • Building interior • Building exterior (ceiling recessed only) • Damp location listed • IC rated, approved and tested for direct contact with insulation materials Construction: • Die-cast aluminum one piece trim frame with built-in heat sink • Opal PMMA lens with light glide technology for even light distribution • Full metal top plate protects LED PCB • Heavy duty installation springs ensure tight fitting to ceiling

Color White
Wattage 6
Specification  Detailed Specifications