NDR Electric - RZR-400-9W-3K-SC - 4" 9W 120V 3000K RZR-LED-400 Razor Series Ultra Thin LED Recessed Unit, Satin Chrome

CAD$38.85

Product code: NDRRZR4009W3KSC

Manufacturer: NDR Electric

Part Number: RZR-400-9W-3K-SC

  In Stock in Gescan

Details

This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. The maximum number of the 9W fixtures that can be installed with a standard 150W LED dimmer is 16 units. The 27K, 3K & 4K models replace a 600 lumen 50W halogen style bulb. This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0, and includes the following:

The wiring compartment accommodates up to (6) 14 gauge insulated conductors to satisfy luminare junction box volume requirements.

Although this product is AIR-TIGHT rated, some municipalities will require the use of a vapor barrier. Verify local building codes prior to installation.

UPC 775110013584
Color Satin Chrome
Wattage 9
Voltage 120
Temp in K 3000
Lumens 600
Specification  Detailed Specifications