View as
  1. GM Lighting - LET60
    Product Code: GMLLET60

    Features: • GM Lighting’s electronic transformers feature economical operation in a light weight compact design. • Use with GM Lighting’s XP20 individual 20W Xenon pucks as well as many other 12VAC lighting products. • Not for use with LED products.

    Learn More

      In Stock in Gescan

    CAD$22.49
  2. Dasal - D15W-DIM
    Product Code: DASD15WDIM

    Features: • Overload, underload, over-current, short-circuit, and auto-recovery protection • Compatible with an array of ELV dimmers, dimmable down to 20% • 80% efficiency at full load • 350mA constant current output • 120V 50/60Hz input, 0.2A • Power factor of >0.9 • Complies with UL60950-1, NEC Class 2, EN60598-A Class II • Har...

    Learn More

      In Stock in Gescan

    CAD$98.82
  3. Liteline - CL-TPI60-WH
    Product Code: LITCLTPI60WH

    65W Electronic, solid state low voltage plug-in transformer with Molex connector & 6-ft. cord. • Approved for remote application. • Short circuit and overload protection. • May be dimmed with regular incandescent dimmers. • UL® and ETL® listed. • 6' Maximum Distance. • Dimensions: L: 4-3/8" W: 2-1/4" Height: 1-3/8"....

    Learn More

     Available from Manufacturer

    CAD$28.21
  4. Liteline - CL-TPW60-M-WH
    Product Code: LITCLTPW60MWH

    65W Electronic, solid state low voltage transformer with 4-in black & white wire and 4-in red XL wire and Molex connector. • Approved for remote application. • Short circuit and overload protection. • May be dimmed with regular incandescent dimmers. • UL® and ETL® recognized. • 6' Maximum Distance. • Dimensions: L: 4-3/8" W: ...

    Learn More

      Limited quantity: 4 In Stock

    CAD$30.87
  5. Dasal - 050-02
    Product Code: DAS05002

    Recessed Mount for Dasal 10 Watt series. • Color: Chrome **Representative Image Shown**

    Learn More

      In Stock in Gescan

    CAD$4.86
  6. RAB - 088871
    Product Code: DESUCSWITCH

    RAB® Design LED Undercabinet Light Ultra Slim Fixture Switch Connector

    Learn More

     Available from Manufacturer

    CAD$10.03
  7. Liteline - CL-THW60-JB-BK1
    Product Code: LITCLTHW60JBBK1

    60W Black Transformer Box for use with Puck Light Systems •With 4? black and white No. 18 wire, plug and molex connector • Input 120V • Output 12V

    Learn More

      Limited quantity: 7 In Stock

    CAD$52.35
  8. Liteline - LED-TP10-BK
    Product Code: LITLEDTP10BK

    The LED-TP10 Series is a 12 watt in-line driver for use with LED puck lights, LED strip and tape for undercabinet and cove lighting requirements.

    Learn More

     Out of Stock

    CAD$29.41
  9. RAB - 088869
    Product Code: DESUC90CON

    UC Ultra slim LED undercabinet light fixture. Can be combined together with our UCP/UCT LED Series Ultra slim design. • Extruded aluminum housing with a brushed finish. • Available in three lengths: 300mm (3 watts), 500mm (5 watts), 1000mm (11 watts). • Link up to 3m (9.8 ft) on one power source. 90 degree corner connector available. • Natu...

    Learn More

     Available from Manufacturer

    CAD$4.93
  10. RAB - 088868
    Product Code: DESUCCONCABLE

    LED Under Cabinet Connector cable

    Learn More

     Available from Manufacturer

    CAD$5.44
  11. Legrand - APCB4TM1
    Product Code: WRMAPCB4TM1

    FEATURES AND BENEFITS: • Perfect for ensuring kitchen countertops are free of hazardous wires and outlets are uncluttered and free.  • Connect to existing in-wall wiring and customize with switch, outlet or dimmer devices to power your under-cabinet LED lighting system seamlessly. • Single-pole operation is ideal for controlling a garbage d...

    Learn More

     Available from Manufacturer

    CAD$43.15
View as