View as
  1. Liteline - CL-TPI60-WH
    Product Code: LITCLTPI60WH

    65W Electronic, solid state low voltage plug-in transformer with Molex connector & 6-ft. cord. • Approved for remote application. • Short circuit and overload protection. • May be dimmed with regular incandescent dimmers. • UL® and ETL® listed. • 6' Maximum Distance. • Dimensions: L: 4-3/8" W: 2-1/4" Height: 1-3/8"....

    Learn More

     Available from Manufacturer

    CAD$32.16
  2. Liteline - CL-TPW60-M-WH
    Product Code: LITCLTPW60MWH

    65W Electronic, solid state low voltage transformer with 4-in black & white wire and 4-in red XL wire and Molex connector. • Approved for remote application. • Short circuit and overload protection. • May be dimmed with regular incandescent dimmers. • UL® and ETL® recognized. • 6' Maximum Distance. • Dimensions: L: 4-3/8" W: ...

    Learn More

      Limited quantity: 4 In Stock

    CAD$30.87
  3. Acuity - T538WH
    Product Code: JUNT538WH

    12V solid state electronic transformer. COmpatible with Juno Trac-Master low-voltage trac fixtures and pendants.

    Learn More

     Available from Manufacturer

    CAD$91.61
  4. Liteline - LED-TP10-BK
    Product Code: LITLEDTP10BK

    The LED-TP10 Series is a 12 watt in-line driver for use with LED puck lights, LED strip and tape for undercabinet and cove lighting requirements.

    Learn More

     Out of Stock

    CAD$29.41
  5. Acuity - T537BL
    Product Code: JUNT537BL

    Low profile designer 12V solid state electronic transformer. Compatible with Juno Trac-Master low-voltage trac fixtures and pendants.

    Learn More

     Available from Manufacturer

    CAD$104.49
  6. Liteline - CL-THW120-JB-BK2
    Product Code: LITCLTHW120JBBK2

    Electronic, solid state low voltage transformer box, 120W, with 4-in black & white wire, plug and Molex™ connector. Features • Approved for remote application. • Short circuit and overload protection. • May be dimmed with regular incandescent dimmers. • CSA® listed. • For indoor use only. • 6' Maximum Distance. • Dimensions: Le...

    Learn More

     Out of Stock

    CAD$77.86
View as