Intermatic - K4021C - 1800W 1000VA 120V Fixed Mount Photo Control, Grey

CAD$16.53

Product code: INTK4021C

Manufacturer: Intermatic

Part Number: K4021C

  In Stock in Gescan

Details

The 120V 50/60Hz 1800W "T" FIX MOUNT The K4000 Series Fixed Position Mounting Photo Controls are thermal-type photo controls that fit into a standard outlet box, post lamp, or wall pack. The photo controls provide dusk-to-dawn lighting control, along with a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bi-metal and composite resistor for reliable long life operation over ambient temperature extremes.

UPC 078275002005
Color Gray
UNSPSC 39121524
Special Features Thermal Button photocell
Certifications California Title 24 Compliant
Application(how its used) Dusk to Dawn Control
Material Cadmium sulfide photocell
Height 4 ½ in
Width 2 ¾ in
Wattage 1800
Voltage 120
Amperage 15
Specification  Detailed Specifications