Intermatic - K4121C - 1800W 1000VA 15Amp-Tungsten 8.3Amp-Ballast 120VAC K4100 Series Stem Mount Photo Control, Grey
Details
The 120 V 50/60 Hz. 1800 Watt "T" Stem Mounting The K4100 & K4400 Series Photo Controls feature stem mounting, thermal-type, controls with single and multi-voltage models. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lighting. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes. These models are California Title 24 compliant.
UPC | 078275002012 |
---|---|
Color | Gray |
UNSPSC | 39121524 |
Special Features | Thermal Stem Mount Photocell |
Certifications | UL Listed, CSA Listed |
Application(how its used) | Dusk to Dawn Control |
Warranty | Limited 1 Year |
Material | Polycarbonate |
Length | 3 in |
Width | 1.5625 in |
Wattage | 1800 |
Voltage | 120 |
Amperage | 15 | Specification | Detailed Specifications |