Intermatic - K4221C - 1800W 1000VA 120VAC 15Amp-Tungsten/8.3Amp-Ballast 1/2"-14" Threaded Stem and Swivel Mount Photo Control, Grey

CAD$20.26

Product code: INTK4221C

Manufacturer: Intermatic

Part Number: K4221C

  In Stock in Gescan

Details

The 120 V 50/60 Hz. 1800 Watt "T" Swivel Mounting The K4200 Series Photo Controls feature stern and swivel mounting, with thermal-type controls. Thermal-type photo controls, which are available in single or multi-voltage models, provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lightning. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bi-metal and composite resistor for reliable long life operation over ambient temperature extremes.

UPC 078275002029
Color Gray
UNSPSC 39121524
Special Features Thermal photocell , stem-n-swivel mount
Certifications UL Listed, CA Title 20 Compliant, CSA Listed
Application(how its used) Dusk to Dawn Control
Material Polycarbonate
Length 5.5 in
Width 1.5625 in
Wattage 1800
Voltage 120
Amperage 15
Specification  Detailed Specifications