Intermatic - K4321C - 1800W 1000VA 120V Fixed Position Mounting Photo Controls, Grey

CAD$23.59

Product code: INTK4321C

Manufacturer: Intermatic

Part Number: K4321C

  In Stock in Gescan

Details

The 120V 50/60Hz 1800W "T" NEMA3R WALPLT FIX The K4000 Series Fixed Position Mounting Photo Controls are thermal-type photo controls that fit into a standard outlet box, post lamp, or wall pack. The photo controls provide dusk-to-dawn lighting control, along with a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bi-metal and composite resistor for reliable long life operation over ambient temperature extremes.

UPC 078275002036
Color Gray
UNSPSC 39121524
Special Features Thermal Button photocell with Wall Plate
Certifications CSA, C/US Listed
Application(how its used) Dusk to Dawn Control
Wattage 1800
Voltage 120
Amperage 15
Specification  Detailed Specifications