Intermatic - LC2000 - 1000W 1800VA 110-277VAC LC2000 Series Photo Control Low Cost Relay-Type, Blue

CAD$12.73

Product code: INTLC2000

Manufacturer: Intermatic

Part Number: LC2000

 Out of Stock

Details

The LC2000 Photo Control is a low cost relay-type with locking-type mounting that has a heavy-duty relay designed for long life switching.

UPC 078275093447
Color Blue
UNSPSC 39121524
Special Features AC Relay, CdS Sensor Twistlock Photocell
Certifications ANSI C136.10
Application(how its used) Dusk to Dawn Control
Diameter 3 3/16 in
Height 2 3/16 in
Wattage 1000
Voltage 120
Specification  Detailed Specifications