Intermatic - T171 - 125VAC 40Amp 2HP Type-1 Indoor SPST T70 Series 24-Hour Mechanical Time Switch
Details
The NEMA 1 - 125 V SPST This Mechanical 24-Hour Time Switches are designed for commercial, industrial and residential applications. The Skipper feature enables users to omit operation on selected day(s) of the week.
UPC | 078275171015 |
---|---|
UNSPSC | 39122208 |
Special Features | 24hr/10 cycle w/Skipper |
Certifications | CSA Listed, UL917 |
Application(how its used) | COMMERCIAL, INDUSTRIAL, RESIDENTIAL |
Material | Drawn Steel |
Height | 7.75 in |
Width | 5 in |
Wattage | 3 |
Voltage | 120 |
Amperage | 40 | Specification | Detailed Specifications |