Ipex - 277075 - Fixture 15w utility light wet location 277075

CAD$176.64 / EA

Product code: SCELVPELED

Manufacturer: Ipex

Part Number: 277075

 In Stock

/ EA


Sceptalight LEDs provide exceptional lighting for wet and corrosive environments. They can be used in a variety of commercial and industrial applications where durability and water tightness are required. Sceptalight LEDs have been built from durable materials and tested and certified to the latest luminaire and retrofit standards. Sceptalight LEDs provide over 1000 lumens of light output using only 15W of electricity and are dimmable down to 5%. APPLICATION / USE: Sceptalight LEDs are intended for use with non-metallic conduit systems (PVC), designed and approved for indoor and outdoor applications, NEMA 4X and IP66 rated for wash down and corrosive environments
UPC 622454810457
Certifications CSA 22.2 250.0, CSA T.I.L. B-79A, UL 1598, UL 1598C
Warranty 5 Years
Material Aluminum (Heat Sink), Base (Glass filled Polyester), Globe (Polycarbonate), EPDM (Gasket)
Height 6-1/2"
Length 5"
Width 5"
Wattage 15
Voltage 120
Temp in K 5000
Lumens 1000
Specification  Detailed Specifications