Juno - 4102-WH - 5"OD 4" Line Voltage Trim Series Beveled Lensed Regressed Perimeter Frosted Glass Lens, White Trim

CAD$76.65

Product code: JUN4102WH

Manufacturer: Acuity

Brand: Juno

Part Number: 4102-WH

 Available from Manufacturer

Details

4" Frosted Regressed Perimeter Glass Lensed Trim

UPC 661209082077
Color White
UNSPSC 39111505
Certifications UL Listed for wet location.
Application(how its used) DAMP/WET LOCATION
Diameter 5 in OD
Specification  Detailed Specifications