Juno - 4103FROST-WH - 5" OD 3” Aperture 4" Line Voltage Trim Series Beveled Cylinder Frosted Glass, White Trim

CAD$117.02

Product code: JUN4103FROSTWH

Manufacturer: Acuity

Brand: Juno

Part Number: 4103FROST-WH

 Available from Manufacturer

Details

4" Frosted Cylinder Glass Trim

UPC 661209082091
Color White
UNSPSC 39111505
Certifications ENERGY STAR Qualified
Diameter 5 in OD
Specification  Detailed Specifications