WattStopper - CS-50-B - WATT CS-50-B Resi PIR Vacancy Senso

CAD$43.72

Product code: WATCS50B

Manufacturer: Legrand

Brand: WattStopper

Part Number: CS-50-B

 Available from Manufacturer

Details

The CS-50 Passive Infrared (PIR) Vacancy Sensor provides automatic shutoff for single-pole lighting control applications in the home. It is engineered to comply with California’s Title 24-2008 residential energy code. (black)

UPC 754182926947
Color Black
UNSPSC 39122236
Special Features • Replaces single-pole switches <br>• Adjustable time delay, 30 seconds to 30 minutes<br>• If enabled, status indicator blinks when motionis detected<br> • Low-profile styling <bR>• Operates most common types of lighting or fanmotors<bR>• Re
Certifications C UL Listed
Application(how its used) Bedroom, Family/Living Room
Diameter 1.77 in
Length 2.67 in
Width 1.73 in
Voltage 120
Specification  Detailed Specifications