WattStopper - PW-100-B - WATT PW-100-B PIR WALL SWITCH OCCUP

CAD$101.57

Product code: WATPW100B

Manufacturer: Legrand

Brand: WattStopper

Part Number: PW-100-B

 Out of Stock

Details

The PW-100 passive infrared (PIR) wall switch sensor turns lights ON and OFF based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features. (black)

UPC 754182919260
Color Black
UNSPSC 39122236
Special Features Passive Infrared
Certifications C UL Listed
Application(how its used) Small Office, Small Conference, Lunch/Break Rooms
Diameter 1.83 in
Length 2.73 in
Width 1.76 in
Voltage 120
Specification  Detailed Specifications