WattStopper - PW-100-W - 0-1200W 120/277V WattStopper® Passive Infrared Wall Switch Sensor, White

CAD$103.98

Product code: WATPW100W

Manufacturer: Legrand

Brand: WattStopper

Part Number: PW-100-W

 Out of Stock

Details

The PW-100 passive infrared (PIR) wall switch sensor turns lights ON and OFF based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features. (white)

UPC 754182919307
Color White
UNSPSC 39122236
Special Features Passive Infrared
Certifications UL and cUL listed
Application(how its used) Common applications include small office, small conference room and lunch/break rooms.
Warranty Five year warranty
Diameter 1.83 in
Height 2.73"
Length 2.73 in
Width 1.76"
Voltage 120
Specification  Detailed Specifications