Molex - 377 - A19- A21 Type Woodhead 377 Metal Wire Stringlight Guard

CAD$25.36

Product code: DWH377

Manufacturer: Molex

Part Number: 377

 Available from Manufacturer

Details

Construction Guard 1-3/4" Neck Zinc Plated

UPC 786788611774
UNSPSC 39111800
Material Metal
Diameter 5"
Length 6"
Wattage 50
Specification  Detailed Specifications