Molex - 405 - 50' 100W 125V Woodhead® Pro-Yellow® Nylon Hand Lamp, Yellow

CAD$96.55

Product code: DWH405

Manufacturer: Molex

Part Number: 405

  In Stock in Gescan

Details

Pro-Yellow® Nylon 100W Hand Lamp with Molded, 16/3 SJTOW Cord Type, Metal Guard, Overall Cord Length 15.24m (50.0' )

UPC 786788616038
Color Yellow
UNSPSC 39101600
Certifications CSA and RoHS certified, UL listed
Application(how its used) Task lighting in industrial environments
Material Plated, Heavy Steel
Length 50'
Wattage 100
Voltage 125
Lumens 1000
Specification  Detailed Specifications