NDR Electric - FM-MS120-20W-3K-WH - 12" 20W 120V 3000K 1500LM FM-MS120-LED AZURE Series Dimmable Motion Sensor LED Flush Mount, White

CAD$ 58.66 CAD$ 39.98

Product code: NDRFMMS12020W3KWH

Manufacturer: NDR Electric

Part Number: FM-MS120-20W-3K-WH

  In Stock in Gescan

Details

The AZURE series of LED flush mount fixtures by NDR offers an affordable and stylish design that will compliment a varied assortment of lighting applications.

This flush mount unit offers an integrated microwave sensor, with a range of up to 23’ (7M), with a time delay of 5 minutes. Sensing no movement within that time period, the light will shut off automatically.

Integrated LEDs are direct-AC with no external driver. The diffuser has a unique stylish design and may be removed easily for installation and cleaning. It features a quick and easy installation on a standard 3" or 4" junction box.

UPC 775110018701
Color White
Wattage 20
Voltage 120
Temp in K 3000
Lumens 1500
Specification  Detailed Specifications