NDR Electric - RZR-411-9W-3K-WH - 4" 9W 120V 3000K RZR-LED-411 Razor Series Low Profile Regressed LED, White

CAD$33.21

Product code: NDRRZR4119W3KWH

Manufacturer: NDR Electric

Part Number: RZR-411-9W-3K-WH

  In Stock in Gescan

Details

This low profile regressed unit is IC and AIR TIGHT rated and with its low profile allows installation in almost any location. This unit has the LED’s installed on the back of the unit, verses a traditional side lite installation. This improvement allows for a much greater lumen output. It is suitable for wet locations. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junction box has integrated screw holes to allow the box to be secured to studs or joists, if needed. The maximum number of the 9W fixtures that can be installed with a standard 150W LED dimmer is 16 units. This product is CSA certified in Canada and the US conforms to UL standard 1598 and CSA standard C22.2 NO. 250.0, and includes the following:
UPC 775110016929
Color White
Wattage 9
Voltage 120
Temp in K 3000
Lumens 750
Specification  Detailed Specifications