View as
  1. Acuity - 236VG2
    Product Code: YKLWF4LED30KMWM6

    The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light...

    Learn More

      In Stock in Gescan

    CAD$21.76
  2. Acuity - 236VG3
    Product Code: YKLWF6LED30KMWM6

    The 6" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light...

    Learn More

      In Stock in Gescan

    CAD$39.47
  3. Acuity - 65BEMW LED 30K M6
    Product Code: YKL65BEMWLED30KM6

    5 IN/6 IN baffle LED module, matte white, LED, 3000 K color temperature, SKU - 237PUF

    Learn More

      Limited quantity: 666 In Stock

    CAD$20.00
  4. Acuity - 236VG5
    Product Code: YKLWF4LED40KMWM6

    The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light...

    Learn More

     Out of Stock

    CAD$25.92
  5. Acuity - 236VG1
    Product Code: YKLWF3LED30KMWM6

    The 3" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovate wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light h...

    Learn More

      In Stock in Gescan

    CAD$29.85
  6. Philips - FBX24LL40-UNV
    Product Code: CFIFBX24LL40UNV

    The FBX LED High Bay is a compact and economical luminaire utilizing the latest in LED technology. With several lumen packages and optical distribution patterns available, the FBX offers exceptional lighting in mid to high ceiling applications. Save energy without straining your project budget or sacrificing your light output.

    Learn More

     Available from Manufacturer

    CAD$327.24
  7. Acuity - 236VG6
    Product Code: YKLWF6LED40KMWM6

    The 6" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light...

    Learn More

      In Stock in Gescan

    CAD$41.65
  8. Acuity - 220R5X
    Product Code: YKLOLF2RH40K120VMOBZ

    The OLF 2RH LED security floodlight featuring motion occupancy technology, combines powerful LED security lighting with motion response light-on-detection. Features include 180 degree range/70ft forward detection, built-in photocell to prevent daylight operation, sensor sensitivity adjustment and a test/time switch to adjust duration lights stay il...

    Learn More

      Limited quantity: 2 In Stock

    CAD$149.43
  9. RAB - DVAKS100CG
    Product Code: DESDVAKS100CG

    The DVAKS100CG is a versatile weather proof fixture for ceiling mounting with a natural aluminum finish. The DVAKS100CG is made of die cast aluminum. Ideal for industrial and commercial applications. • Threaded, precision die-cast aluminum fitter with a silicone gasket between wiring box and the fitter. • Precision die-cast aluminum box with fo...

    Learn More

      In Stock in Gescan

    CAD$50.92
  10. RAB - 008380
    Product Code: DESR100L

    Product Information Single Head Flood -Die-cast aluminum with durable powder coat paint finish. -Fully adjustable with serrated teeth for locking in place. 1/2" NPS threaded arm with locking nut. -Mounts to standard covers. -Medium base porcelain socket. 150W Max. Par38 lamp. -Lamp not included.

    Learn More

      In Stock in Gescan

    CAD$4.62
  11. RAB - DVBKS100CG
    Product Code: DESDVBKS100CG

    The DVBKS100CG is a versatile weather proof fixture with a natural aluminum finish. The DVBKS100CG is designed for mounting on a wall. The DVBKS100CG is made of die cast aluminum. Ideal for industrial and commercial applications. • Threaded, precision die-cast aluminum fitter with a silicone gasket between wiring box and the fitter. • Precision...

    Learn More

      In Stock in Gescan

    CAD$50.92
  12. Acuity - FMMCL 840 PIR M4
    Product Code: YKLFMMCL840PIRM4

    The LED Closet Light is perfect for lighting small spaces like pantries, stairwells and closets. The LED Closet Lights come in a variety of size and features and can be mounted to either the wall or ceiling. Available in 7", 18" or 24" these LED closet lights are low-profile and perfect for any space needing bright illumination. Choo...

    Learn More

      In Stock in Gescan

    CAD$53.15
  13. Acuity - TWS LED 1 50K 120 PE M4
    Product Code: YKLTWSLED150K120PEM4

    Wall pack, LED, 1 light engine, 50K color temperature, 120V, Photocell, buttontype, SKU - 217C5P

    Learn More

     Out of Stock

    CAD$111.49
  14. Acuity - 4BEMW LED 30K M6
    Product Code: YKL4BEMWLED30K

    4 IN baffle LED module, matte white, LED, 3000 K color temperature

    Learn More

      Limited quantity: 7 In Stock

    CAD$11.40
  15. Acuity - OLW14 M2
    Product Code: YKLOLW14M2

    This versatile wall pack integrates long-life LED technology in an affordable, energy-saving security lighting solution. It provides maintenance-free general illumination for outdoor use in light commercial applications. Bright, uniform distribution is ideal for lighting building facades, parking areas, walkways, garages and outdoor spaces requirin...

    Learn More

      In Stock in Gescan

    CAD$253.88
  16. Acuity - OFLR 6LC 120 MO WH M2
    Product Code: YKLOFLR6LC120MOWHM2

    120 Volt, Motion Sensor, White finish, SKU - 202W23

    Learn More

     Out of Stock

    CAD$199.62
  17. Acuity - TWR2 LED 1 50K MVOLT DDB
    Product Code: YKLTWR2LED150KMVOLTDDB

    The popular TWR2 luminaire is now available with long-lasting, energy-ef cient LED technology. Featuring a classic dayform, the TWR2 LED offers a traditional appearance and is powered by advanced LEDs. The TWR2 LED luminaire is powerful yet energy ef cient, capable of replacing up to a 400W metal halide luminaire while saving up to 82% in energy c...

    Learn More

     Out of Stock

    CAD$382.50
  18. IP Lighting - IP50-602100-BN-1W3K-12VD
    Product Code: IPLIP50602100BN1W3K12VDC

    INTENDED USE: - Building interior - Under cabinet - Inside cabinet CONSTRUCTION: - Metal trim with plastic injection body - Complete with 20cm low voltage lead wire

    Learn More

      Limited quantity: 2 In Stock

    CAD$14.45
  19. Arlington - GP19BGC
    Product Code: ARLGP19B

    Description: 19.5 26 Supports for Outdoor Light Fixtures For installing a light fixture and/or GFCI devices outdoors. UV rated plastic for long outdoor life. Four non-chipping colors.

    Learn More

      In Stock in Gescan

    CAD$46.85
  20. RAB - 097822
    Product Code: DESMS5182WH

    MS518-2 sensor has a 180 degree view and comes with 2 Par holders and mounting plate. Turns lights on from 5 seconds to 12 minutes. Unit can be wired in parallel. Whenever the motion sensor detects motion the floodlights automatically turn on. Tested at -20C start temperature. Available in black or white. • Photoelectric control, deactivates ligh...

    Learn More

      Limited quantity: 15 In Stock

    CAD$37.40
  21. Acuity - 236VG4
    Product Code: YKLWF3LED40KMWM6

    The 3" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovate wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light h...

    Learn More

      In Stock in Gescan

    CAD$34.48
  22. Acuity - OLWX1 LED 13W 50K M4
    Product Code: YKLOLWX1LED13W50KM4

    As versatile as it is efficient, the OLWX1 is designed to replace up to 250W metal halide while saving up to 87% in energy costs. It combines multiple mounting options with the latest generation of LEDs for a wall pack luminaire that converts to a whole lot more. Whether you are mounting it to a recessed junction box, conduit/through wiring, as an ...

    Learn More

      In Stock in Gescan

    CAD$115.64
  23. Acuity - 228AYP
    Product Code: YKLFMML13840

    The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination. The Versi's classic design and versatile functionality, the Versi Lite is...

    Learn More

      In Stock in Gescan

    CAD$92.93
  24. Lind - TLS-100CG
    Product Code: LINTLS100CG

    Product Description Length': 100 No. of Sockets: 10 Guard Style : Plastic Cage -Rugged 12/2 STW cable is high visibility yellow -Can be linked together for longer runs -Sockets are rated for a max. 120 V, 150 W A23 bulbs -Available with plastic lamp guards or heavy-duty grounded metal guards -Certified for sale in Canada by an accredited certificat...

    Learn More

     Out of Stock

    CAD$215.63
View as