Appleton - LLEDA17BU2 - 4' 7800L Viamaster™ LED Series Luminaire

Call for Price

Product code: APPLLEDA17BU2

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: LLEDA17BU2

 In Stock

/ EA

Also Viewed

Details

Applications: • For use in hazardous locations defined by the NEC/CEC, ATEX/IECEx, and NBR/IEC. • For use in locations where a high degree of corrosion resistance is required. • For indoor or outdoor use where protection against dirt, water and moisture is necessary • Typical applications include: — Oil refineries — Petrochemical facilities — Pulp and paper mills — Food processing plants — Warehouses — Underground tunnels — General manufacturing facilities Features: • 60,000+ hour LED life for years of maintenance free operation. • Lightweight design, hinged cover with captive screws, and terminal block wiring for easy installation and maintenance. • Contemporary, low profile design suitable for tight spaces. • Field replaceable components are available. • Industry-leading thermal management for safe, reliable operation over wide temperature range. • Optional safety cables prevent luminaire from falling. • Terminal blocks provided for field wiring. • NEC/CEC version: — Full range of lumen outputs, with light distribution equivalent to Appleton's FV Series. — Easy to retrofit in same mounting footprint as Appleton's FV Series fluorescent fixtures. — (1) 3/4" NPT close up plug provided. • ATEX/IECEx/NBR IEC version: — Full range of lumen outputs, with light distribution equivalent to Appleton's FN Series. — Easy to retrofit in same mounting footprint as Appleton's FN Series fluorescent fixtures. — (1) M20 plug or (1) M25 plug provided.
Color Grey
Application(how its used) For indoor or outdoor use where protection against dirt, water and moisture is necessary
Material Copperfree (4/10 of 1% max.) Aluminum Housing
Length 4 Feet
Temp in K 5650
Lumens 7800
Specification  Detailed Specifications