Lithonia - TFM 70S TA 120 LPI CSA - 70S 120V 7x6 Contour® Mini Series TFM Floodlighting (Lamp Included), Dark Bronze

CAD$347.42

Product code: YKLTFM70STA120LPICSA

Manufacturer: Acuity

Brand: Lithonia

Part Number: TFM 70S TA 120 LPI CSA

  Limited quantity: 19 In Stock

Details

Mini floodlight, 70 Watt High Pressure Sodium, Horizontal, 120V, Lamp included

UPC 784231124390
Color Bronze
Special Features Ideal for signs, flags, building facades and landscaping.
Installation Die-cast aluminum 1/2" NPSM threaded mounting knuckle is standard. Steel painted mounting yoke is optional.
Certifications UL Listed
Application(how its used) Ideal for signs, flags, building facades and landscaping
Warranty 1 Year Limited
Material Die-Cast Aluminum Housing
Height 10-5/8 in
Length 267 Inch
Width 10-5/8 in
Wattage 70
Voltage 120
Specification  Detailed Specifications