View as
  1. Acuity - OLW14 M2
    Product Code: YKLOLW14M2

    This versatile wall pack integrates long-life LED technology in an affordable, energy-saving security lighting solution. It provides maintenance-free general illumination for outdoor use in light commercial applications. Bright, uniform distribution is ideal for lighting building facades, parking areas, walkways, garages and outdoor spaces requirin...

    Learn More

      In Stock in Gescan

    CAD$253.88
  2. Acuity - OFLR 6LC 120 MO WH M2
    Product Code: YKLOFLR6LC120MOWHM2

    120 Volt, Motion Sensor, White finish, SKU - 202W23

    Learn More

     Out of Stock

    CAD$199.62
  3. Acuity - OFLR 6LC 120 MO BZ M2
    Product Code: YKLOFLR6LC120MOBZM2

    120 Volt, Motion Sensor, Bronze, SKU - 202W24

    Learn More

     Out of Stock

    CAD$126.43
  4. Philips - OWL440L835-UNV-DIM
    Product Code: CFIOWL440L835UNVDIM

    The Philips Day-Brite / Philips CFI OWL LED wraparound is the ideal surface mount general illumnation luminaire for light commercial and residential applications. The high efficiency LED light engine provides exceptional performance coupled with quality visual light.

    Learn More

      In Stock in Gescan

    CAD$191.71
  5. Philips - LPW16-78DGY
    Product Code: KEELPW1678DGY

    The architecturally styled LytePro 16 LED Wall Sconce is a compact LED luminaire designed for exterior wall mounting in commercial and residential applications. It is ideal for general-purpose illumination along perimeters, entrances and garages for safety and security installations as well as accent lighting around buildings. LytePro 16 utilizes o...

    Learn More

     Out of Stock

    CAD$331.99
  6. RC Lighting - FXLED150TRCL
    Product Code: RCLFXLED150T

    150W 5000K RC Lighting FXLED Floodlight, Bronze. Features: - 66% energy cost savings vs. HID - NEMA Type - 6H x 6V - Air-Flow technology heat dissipation - 100,000-hour LED lifespan - 5-year warranty

    Learn More

     Out of Stock

    CAD$809.69
  7. RC Lighting - FFLED18 RCL
    Product Code: RCLFFLED18

    Features: - Ultra efficient LED and optical design - Replaces 70W MH floodlights - 100,000 hour life based on LM-80 tests - NEMA type - 7H x 6V - Air-flow technology heatsink - 5-year warranty

    Learn More

     Out of Stock

    CAD$302.29
  8. RC Lighting - WPLED26 RCL
    Product Code: RCLWPLED26

    This 26 Watt LED Wallpack features a high performance LED light engine and superior heat sinking with die cast aluminum housing and external fins.It is designed for cool operation, most efficient output and maximum LED life by minimizing LED junction temperature. This LED wallpack maintains 70% of initial lumens at 100,000 hours and can be used to ...

    Learn More

     Out of Stock

    CAD$309.86
  9. Philips - RSC2AK5IE-LH
    Product Code: HADRSC2AK5IELH

    PHILIPS HADCO LED steplyte zinc-rich primer and thermoset powdercoat for durability. Thermoset polyester powdercoat is electrostatically applied after a five-stage conversion cleaning process and bonded by heat fusion thermosetting finish. Cool external temperatures all below 32°C so the luminarie is cool to the touch, including the lens. Perfect ...

    Learn More

      In Stock in Gescan

    CAD$119.97
  10. RC Lighting - FFLED39 RCL
    Product Code: RCLFFLED39

    Ultra efficient LED and optical design Replaces 150W MH floodlights 100,000 hour life based on LM-80 tests Air-flow technology heatsink. Rectangular shaped LED floodlight designed to replace 150W Metal Halide. Patent Pending airflow technology ensures long LED and driver lifespan. Use for building facade lighting, sign lighting, LED landscape light...

    Learn More

     Out of Stock

    CAD$444.31
  11. Philips - LPW7-8DGY
    Product Code: KEELPW78DGY

    The low profile silhouette and compact appearance of LytePro 7 LED wall sconces have high appeal across many building styles. Its low profile styling is ideally suited for use over doorways, garages, entranceways, wall signs or any applications where a lower mounting height and compact size is desired. LytePro 7 utilizes only 14 watts, and achieves...

    Learn More

     Out of Stock

    CAD$156.77
  12. Emerson Industrial - MLEDN17P5BU
    Product Code: APPMLEDN17P5BU

    Appleton MLEDN17P5BU Mercmaster Enclosed And Gasketed Luminaire, Lamp Type: 74 WTT 6076 LM 70 CRI 60000 HR 5650 DEG K LED, Lamp Wattage: 74 WTT, Voltage Rating: 120 - 277 VAC, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Ballast Body, Stainl

    Learn More

     Available from Manufacturer

    Call for Price
  13. Philips - LPW32-78DGY
    Product Code: KEELPW3278DGY

    The Philips Keene LytePro LED Wall Sconce LPW32 features outstanding value in a compact, architectural design. This wall sconce features state-of-theart, long-life and maintenance savings, in a combined discreet LED package with high precision over-optic design. This powerful and precise combination offers outstanding energy savings with excellent ...

    Learn More

      Limited quantity: 1 In Stock

    CAD$451.88
  14. RAB - HLK-LED-1H-YELLOW
    Product Code: DESHLKLED1HYEL

    The HLK-LED-1H portable work light replaces the traditional 300 watt unit. The head is adjustable for precise aiming. Body frame is made from extruded aluminum painted yellow. Handle is made of durable rubber. LED head has a clear polycarbonate lens with an aluminum housing painted black. • Portable LED work-lite consuming 27 watts (1800 lumens)....

    Learn More

     Out of Stock

    CAD$119.64
  15. Acuity - 225G35
    Product Code: YKLOLWX1LED20W50K347M4

    As versatile as it is efficient, the OLWX1 is designed to replace up to 250W metal halide while saving up to 87% in energy costs. It combines multiple mounting options with the latest generation of LEDs for a wall pack luminaire that converts to a whole lot more. Whether you are mounting it to a recessed junction box, conduit/through wiring, as an ...

    Learn More

     Out of Stock

    CAD$250.41
  16. Emerson Industrial - AMLED77YBU
    Product Code: APPAMLED77YBU

    Areamaster LED Flood/High Bay Luminaires, universally designed for floodlight and highbay mounting, are rugged and dependable for areas where rough usage is a problem.Compact in size, attractively styled contemporary design, rugged and dependable. Typical applications include: - Pulp and paper mills - Processing plants - Chemical plants - Oil refin...

    Learn More

     Out of Stock

    CAD$1,045.16
  17. Acuity - OLWP 11 PE BZ M4
    Product Code: YKLOLWP11PEBZM4

    Intended Use: The OLWP provides years of maintenance-free general illumination for commercial or residential outdoor applications such as driveways, patios, loading areas and warehouses. Construction: Rugged cast-aluminum, corrosion-resistant rear mounting plate. Impact resistant polycarbonate front cover/diffuser resists fading and cracking. Dr...

    Learn More

     Out of Stock

    CAD$105.91
  18. RAB - 99066
    Product Code: DESWLRLEDA5KBRZPC

    Constructed with durable polycarbonate housing with Bronze finish, the Wall lite is ideal for security lighting above entryways, stairwells and pedestrian areas. The lens is made from durable polycarbonate with prismatic patterns that offers glare free light. All High Pressure Sodium ballasts are 120V normal power factor. Compact fluorescent ballas...

    Learn More

     Out of Stock

    CAD$112.12
  19. Hubbell - VM4LB07030
    Product Code: KILVM4LB07030

    VM4LB LED 70W 120-277V HSG BULB SINK

    Learn More

     Available from Manufacturer

    CAD$1,436.15
  20. Philips - RLL1-A
    Product Code: HADRLL1A

    PHILIPS HADCO Steplyte die-cast aluminium faceplate with galvanized steel, single gang recessed box with stainless steel fasteners. Gasketing is die cut neoprene. Thermoset polyester powdercoat is electrostatically applied after a five-stage conversion cleaning process and bonded by heat fusion thermosetting finish. Frosted tempered glass lens opti...

    Learn More

     Available from Manufacturer

    CAD$127.79
  21. Hubbell - VM4LC13030
    Product Code: KILVM4LC13030

    VM4LC LED 130W 120-277V HSG CONCAVE SINK

    Learn More

     Available from Manufacturer

    CAD$2,346.91
  22. Hubbell - VM4LC10530
    Product Code: KILVM4LC10530

    VM4LC LED 105W 120-277V HSG CONCAVE SINK

    Learn More

     Available from Manufacturer

    CAD$1,810.13
  23. Philips - RSCL2AK5812-LH
    Product Code: HADRSCL2AK58I2LH

    PHILIPS HADCO Steplyte zinc-rich primer and thermoset powdercoat for durability. Faceplates are colour-impregnated. Thermoset polyester powdercoat is electrostatically applied after a five-stage conversion cleaning process and bonded by heat fusion thermosetting finish. Horizontal louver lens made of die-cast copper-free aluminium with a 45° cut-o...

    Learn More

     Out of Stock

    CAD$114.08
  24. Philips - DAL1-A
    Product Code: HADDALIA

    -12V DAL1 Round Steplyte Light -Lamp Type: 10W T3 Xenon -Socket Base: Bi-Pin -Pre-wired with 6 ft. pigtail -Requires remote transformer (Not Included) -Width: 3 1/2 in. -Height: 3 1/2 in. -Finish: Black

    Learn More

     Out of Stock

    CAD$82.98
View as