Canlyte - FBX24LL40-UNV - 24,000L 4000K 120-277V FBX LED High Bay, General Distribution

CAD$445.20 CAD$ 304.97 / EACH

Product code: CFIFBX24LL40UNV

Manufacturer: Philips

Brand: Canlyte

Part Number: FBX24LL40-UNV

 In Stock

/ EACH

Details

The Philips Day-Brite / Philips CFI LED high bay FBX provides versatility in form and function. With a range of lumen packages, optical distributions, and accessories available, this luminaire can be used in many different applications ranging from warehouses to retail outlets. SpaceWise technology is optional for additional energy savings and control. Application: • This luminaire can be used to illuminate retail, cold storage, manufacturing, warehousingand many other large indoor spaces with control and precision. Construction/Finish: • Metal housing and reflectors provide excellent thermal transfer to extend component life. • End holes to attach V bracket for chain or cable hanging. • May be cable, chain, or pendant mounted. • 7/8" K.O. at each end of luminaire for wiring or motion detector. • Polyester powder finish for excellent impact and corrosion resistance. • LED light engines and drivers are field replaceable. • 5 Year Limited Warranty. • Components are RoHS compliant. • Listed by ETL to meet UL 1598 standards for damp location and -35°C to 40°C ambient. High ambient 55°C is optional. • Dimming drivers are standard. Control is 0-10V DC. • Optional motion detector. • DLC Listing for most variations. Please check the DLC Qualified Products List to confirm (www.designlights.org/QPL). • 4KV surge protection standard. SpaceWise Technology (SWI)· : • Optional SpaceWise automated wireless technology provides integrated occupancy sensing and dimming for additional control and energy savings. • Requiring no system re-wiring, SpaceWise technology is appropriate for retrofit or new design and is an ideal replacement system for typical industrial layouts. • Occupancy sensors are integral to each luminaire, with embedded automatic dimming behaviors appropriate to multiple applications. Applications modes are selected using the handheld remote control. • Dimming sensors are integral to each luminaire, eliminating the need for dimming zoning. Dimming sensing is automatic and re-calibration occurs daily when luminaires turn on. • Luminaires in large areas are grouped together up to a maximum of 50 using a handheld remote, and max light output can be tuned. Granular dimming then provides full light output for occupied areas, and nonoccupied areas stay at a background level to ensure visual quality. Grouped luminaires will dim to off when no presence is detected in the group. • SpaceWise remote control must be purchased separately. • Visit philips.com/spacewise for more information about SpaceWise technology.
UPC 782343066874
Color White
Certifications ETL and DLC Listed.
Application(how its used) Used to illuminate retail, cold storage, manufacturing, warehousing and many other large indoor spaces with control and precision.
Warranty 5 Year Limited Warranty
Material Metal Housing and Reflectors
Height 2-7/8 inches
Length 24 inches
Width 24 inches
Voltage 120
Wattage 197
Temp in K 4000
Lumens 24
Specification  Detailed Specifications