View as
  1. RAB - DVAKS100CG
    Product Code: DESDVAKS100CG

    The DVAKS100CG is a versatile weather proof fixture for ceiling mounting with a natural aluminum finish. The DVAKS100CG is made of die cast aluminum. Ideal for industrial and commercial applications. • Threaded, precision die-cast aluminum fitter with a silicone gasket between wiring box and the fitter. • Precision die-cast aluminum box with fo...

    Learn More

      In Stock in Gescan

    CAD$49.67
  2. RAB - DVBKS100CG
    Product Code: DESDVBKS100CG

    The DVBKS100CG is a versatile weather proof fixture with a natural aluminum finish. The DVBKS100CG is designed for mounting on a wall. The DVBKS100CG is made of die cast aluminum. Ideal for industrial and commercial applications. • Threaded, precision die-cast aluminum fitter with a silicone gasket between wiring box and the fitter. • Precision...

    Learn More

      In Stock in Gescan

    CAD$49.67
  3. RAB - DVAKS200CG
    Product Code: DESDVAKS200CG

    The DVAKS200CG is a versatile weather proof fixture for ceiling mounting with a natural aluminum finish. The DVAKS200CG is made of die cast aluminum. Ideal for Industrial and commercial applications. • Threaded, precision die-cast aluminum fitter with a silicone gasket between wiring box and the fitter. • Precision die-cast aluminum box with fo...

    Learn More

      In Stock in Gescan

    CAD$60.93
  4. RAB - 007859
    Product Code: DESVAKS100CG

    The VAKS100CG fixture is weather proof rated for use indoors and outdoors. Great for use in industrial applications or for residential and commercial applications where you want an industrial look with a bit of flair with a painted finish and coloured glass. • Family consists of VAKS -100CG (Complete Unit with globe, guard and fitter), VAKS-• 1...

    Learn More

      In Stock in Gescan

    CAD$74.89
  5. RAB - 007921
    Product Code: DESVBKS200CG

    The VBKS200CG fixture is weather proof rated for use indoors and outdoors. Great for use in industrial applications or for residential and commercial applications where you want an industrial look with a bit of flair with a painted finish and coloured glass. • Family consists of VBKS -200CG (Complete Unit with globe, guard and fitter), VBKS-• 2...

    Learn More

      In Stock in Gescan

    CAD$123.71
  6. RAB - 007917
    Product Code: DESVBKS100CG

    The VBKS100CG fixture is weather proof rated for use indoors and outdoors. Great for use in industrial applications or for residential and commercial applications where you want an industrial look with a bit of flair with a painted finish and coloured glass. • Family consists of VBKS -100CG (Complete Unit with globe, guard and fitter), VBKS-• 1...

    Learn More

     Available from Manufacturer

    CAD$82.38
  7. Hubbell - VM4LB10530
    Product Code: KILVM4LB10530

    The VM4L Series is a low bay and high bay fixture using energy efficient LED's. The design of the VM4LB with the bulb style heat sink creates a light distribution similar to a HID lamp. The design of the VM4LC with the concave style heat sink creates a light distribution with no up light. This fixture is made with a cast copper-free aluminum housin...

    Learn More

     Available from Manufacturer

    CAD$1,810.13
  8. Hubbell - VM4LB13030
    Product Code: KILVM4LB13030

    VM4LB LED 130W 120-277V HSG BULB SINK

    Learn More

     Available from Manufacturer

    CAD$2,346.91
  9. Hubbell - VM4LC07030
    Product Code: KILVM4LC07030

    VM4LC LED 70W 120-277V HSG CONCAVE SINK

    Learn More

     Available from Manufacturer

    CAD$996.64
  10. Hubbell - VM4LC10530
    Product Code: KILVM4LC10530

    VM4LC LED 105W 120-277V HSG CONCAVE SINK

    Learn More

     Available from Manufacturer

    CAD$1,810.13
  11. Hubbell - VM4LC13030
    Product Code: KILVM4LC13030

    VM4LC LED 130W 120-277V HSG CONCAVE SINK

    Learn More

     Available from Manufacturer

    CAD$2,346.91
  12. Hubbell - VMG17
    Product Code: KILVMG17

    Hubbell Electrical / Killark VMG17 CertiLite® V Globe; Glass, Clear Killark CertiLite® V Globe is a cylindrical, round bottom clear glass material. It has a lamp power rating of 50 - 250 Watts.

    Learn More

      In Stock in Gescan

    CAD$65.55
  13. Emerson Industrial - AEC75
    Product Code: APPAEC75

    Code-Master ‘C’ Incandescent Explosion-Proof Lighting Fixtures: Mounting Hoods, Fixture Units, Globes, Guards Copper-free aluminum fixture with grey Epoxy finish. Mounting Hoods in aluminum and ferrous alloy* Four hubs and three close-up plugs.

    Learn More

      In Stock in Gescan

    CAD$394.34
  14. Emerson Industrial - CSSB75120ACAMG
    Product Code: APPCSSB75120ACAMG

    Explosionproof Strobe Light Fixture, Type Strobe Light, Constructional Feature Explosionproof, Dust-Ignitionproof, Operating Voltage 120 VAC, Lamp Type Octal Socket Xenon, Flash Rate 65 FPM, Number of Hubs 4, Hub Size 3/4 Inch, Number of Plugs 3, Enclosure Class I Div 1 and 2 Group C D, Class I Div 2 Group A B, Class II Div 1 and 2 Group E F G, Cla...

    Learn More

      In Stock in Gescan

    CAD$2,098.68
  15. Emerson Industrial - VCWB1075G
    Product Code: APPVCWB1075G

    Incandescent Light Fixture, Type Fixture with Globe and Guard, Constructional Feature Vaporproof, Lamp Type A23, Lamp Wattage 60 to 200 W, Hub Size 3/4 Inch, Housing Material Copper Free Aluminum, Housing Finish Epoxy Powder Coated, Globe Material Prismatic Glass, Globe Color Natural, Guard Material Cast Copper Free Aluminum, Mounting Wall, Enclosu...

    Learn More

     Available from Manufacturer

    CAD$559.12
  16. Hubbell - VM4LB07030
    Product Code: KILVM4LB07030

    VM4LB LED 70W 120-277V HSG BULB SINK

    Learn More

     Available from Manufacturer

    CAD$1,436.15
View as