View as
  1. Acuity - OLW14 M2
    Product Code: YKLOLW14M2

    This versatile wall pack integrates long-life LED technology in an affordable, energy-saving security lighting solution. It provides maintenance-free general illumination for outdoor use in light commercial applications. Bright, uniform distribution is ideal for lighting building facades, parking areas, walkways, garages and outdoor spaces requirin...

    Learn More

      In Stock in Gescan

    CAD$241.42
  2. Philips - LPW16-78DGY
    Product Code: KEELPW1678DGY

    The architecturally styled LytePro 16 LED Wall Sconce is a compact LED luminaire designed for exterior wall mounting in commercial and residential applications. It is ideal for general-purpose illumination along perimeters, entrances and garages for safety and security installations as well as accent lighting around buildings. LytePro 16 utilizes o...

    Learn More

     Out of Stock

    CAD$331.99
  3. RC Lighting - WPLED26 RCL
    Product Code: RCLWPLED26

    This 26 Watt LED Wallpack features a high performance LED light engine and superior heat sinking with die cast aluminum housing and external fins.It is designed for cool operation, most efficient output and maximum LED life by minimizing LED junction temperature. This LED wallpack maintains 70% of initial lumens at 100,000 hours and can be used to ...

    Learn More

     Out of Stock

    CAD$309.86
  4. Philips - LPW7-8DGY
    Product Code: KEELPW78DGY

    The low profile silhouette and compact appearance of LytePro 7 LED wall sconces have high appeal across many building styles. Its low profile styling is ideally suited for use over doorways, garages, entranceways, wall signs or any applications where a lower mounting height and compact size is desired. LytePro 7 utilizes only 14 watts, and achieves...

    Learn More

     Out of Stock

    CAD$156.77
  5. Philips - LPW32-78DGY
    Product Code: KEELPW3278DGY

    The Philips Keene LytePro LED Wall Sconce LPW32 features outstanding value in a compact, architectural design. This wall sconce features state-of-theart, long-life and maintenance savings, in a combined discreet LED package with high precision over-optic design. This powerful and precise combination offers outstanding energy savings with excellent ...

    Learn More

      Limited quantity: 3 In Stock

    CAD$451.88
  6. Acuity - 225G35
    Product Code: YKLOLWX1LED20W50K347M4

    As versatile as it is efficient, the OLWX1 is designed to replace up to 250W metal halide while saving up to 87% in energy costs. It combines multiple mounting options with the latest generation of LEDs for a wall pack luminaire that converts to a whole lot more. Whether you are mounting it to a recessed junction box, conduit/through wiring, as an ...

    Learn More

     Out of Stock

    CAD$250.41
  7. Emerson Industrial - K200-A
    Product Code: APPK200A

    Appleton K200-A Form 85 UNILETS Blank Cover With Screw, Hub Size: 2 IN, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Fo

    Learn More

      In Stock in Gescan

    CAD$14.60
  8. Acuity - OLWP 11 PE BZ M4
    Product Code: YKLOLWP11PEBZM4

    Intended Use: The OLWP provides years of maintenance-free general illumination for commercial or residential outdoor applications such as driveways, patios, loading areas and warehouses. Construction: Rugged cast-aluminum, corrosion-resistant rear mounting plate. Impact resistant polycarbonate front cover/diffuser resists fading and cracking. Dr...

    Learn More

     Out of Stock

    CAD$105.91
  9. RAB - 99066
    Product Code: DESWLRLEDA5KBRZPC

    Constructed with durable polycarbonate housing with Bronze finish, the Wall lite is ideal for security lighting above entryways, stairwells and pedestrian areas. The lens is made from durable polycarbonate with prismatic patterns that offers glare free light. All High Pressure Sodium ballasts are 120V normal power factor. Compact fluorescent ballas...

    Learn More

     Out of Stock

    CAD$112.12
  10. Philips - LP16W
    Product Code: KEELP16W

    PRODUCT SPECIFICATIONS • Provides safety and security in residential and light commercial applications in location such as entrances,over garages, Illuminate house numbers,wall signs and located along perimeters and pathways. • Requires only 40 system watts for environmently-friendly operation. • Sixteen high-output LEDS have an average rated...

    Learn More

     Out of Stock

    CAD$366.10
  11. Acuity - TDD LED 1 40K 120 PE M4
    Product Code: YKLTDDLED140K120PE

    LED wall mount, LED, 1 light engine, 40K color temperature, 120V, Photocell, buttontype, SKU - 217C5T

    Learn More

     Out of Stock

    CAD$105.17
  12. Philips - LP32W
    Product Code: KEELP32W

    The architecturally styled LytePro 32 LED Wall Sconce is a compact LED luminaire designed for exterior wall mounting in commercial applications, providing a sense of security and general purpose area illumination along building perimeters 14' and taller. LytePro 32 achieves up to 98 LPW to provide an efficient alternative to traditional light sourc...

    Learn More

     Out of Stock

    CAD$531.57
  13. Philips - LP32T
    Product Code: KEELP32T

    The architecturally styled LytePro 32 LED Wall Sconce is a compact LED luminaire designed for exterior wall mounting in commercial applications, providing a sense of security and general purpose area illumination along building perimeters 14' and taller. LytePro 32 achieves up to 98 LPW to provide an efficient alternative to traditional light sourc...

    Learn More

     Out of Stock

    CAD$579.42
  14. Philips - LP7W
    Product Code: KEELP7W

    The all new Lytepro7 Series Architectural wall sconce is less than half the size of traditional wall-type fixtures. It is designed using high performance LEDsources for maximum output and uniform light distribution. It features a 555 lumen system that provides advantageous replacement of 35W HPS, 28 CFL or 100 W incandescent with only 13 W energy c...

    Learn More

     Out of Stock

    CAD$147.90
  15. Philips - LP7T
    Product Code: KEELP7T

    The all new Lytepro7 Series Architectural wall sconce is less than half the size of traditional wall-type fixtures. It is designed using high performance LED sources for maximum output and uniform light distribution. It features a 555 lumen system that provides advantageous replacement of 35W HPS, 28 CFL or 100 W incandescent with only 13 W energy ...

    Learn More

     Out of Stock

    CAD$161.30
View as