Philips - 541978 - 45W 120V 5000K 4800LM E26 Medium Base Non-Dimmable LED High Bay Lamp, Daylight

CAD$ 73.51 CAD$ 52.98

Product code: PHI45HBLED850NDFB61

Manufacturer: Philips

Part Number: 541978

  In Stock in Gescan

Details

Philips LED high bay lamps are a direct replacement for 250W to 400W metal halide lamps which will deliver substantial energy savings. Available in both plug-and-play (UL Type A) and MainsFit (UL Type B) options, Philips LED HighBays delivers bright, clean light for a fraction of the energy used by conventional HID.

UPC 046677541972
Color Daylight
Wattage 45
Voltage 120
Amperage 0.4
Temp in K 5000
Lumens 4800
Specification  Detailed Specifications