Philips - 542290 - 65W 120V-277V 5000K 7000LM EX39 Base Non-Dimmable LED High Bay Lamp, Daylight

CAD$ 137.91 CAD$ 102.98

Product code: PHI65HBLED850NDFB41

Manufacturer: Philips

Part Number: 542290

  In Stock in Gescan

Details

Philips LED high bay lamps are a direct replacement for 250W to 400W metal halide lamps which will deliver substantial energy savings. Available in both plug-and-play (UL Type A) and MainsFit (UL Type B) options, Philips LED HighBays delivers bright, clean light for a fraction of the energy used by conventional HID.

UPC 046677542290
Color Daylight
Wattage 65
Voltage 120
Amperage 0.545
Temp in K 5000
Lumens 7000
Specification  Detailed Specifications