Philips - 542308 - 65W 120-277V 4000K 7000LM EX39 Base Non-Dimmable LED Highbay Lamp, Cool White

CAD$ 137.91 CAD$ 102.98

Product code: PHI65HBLED840NDFB41

Manufacturer: Philips

Part Number: 542308

  In Stock in Gescan

Details

Philips LED high bay lamps are a direct replacement for 250W to 400W metal halide
lamps which will deliver substantial energy savings. Available in both plug-and-play
(UL Type A) and MainsFit (UL Type B) options, Philips LED HighBays delivers bright,
clean light for a fraction of the energy used by conventional HID.

UPC 046677542306
Color Cool White
Wattage 65
Voltage 120
Temp in K 4000
Lumens 7000
Specification  Detailed Specifications