Philips - 542324 - 75W 120-277V 4000K 8500LM EX39 Base Non-Dimmable LED Highbay Lamp, Cool White

CAD$ 156.31 CAD$ 116.98

Product code: PHI75HBLED840NDFB41

Manufacturer: Philips

Part Number: 542324

  In Stock in Gescan

Details

Philips LED high bay lamps are a direct replacement for 250W to 400W metal halide lamps which will deliver substantial energy savings. Available in both plug-and-play (UL Type A) and MainsFit (UL Type B) options, Philips LED HighBays delivers bright, clean light for a fraction of the energy used by conventional HID.

UPC 046677542320
Color Cool White
Wattage 75
Voltage 120
Temp in K 4000
Lumens 8500
Specification  Detailed Specifications