Philips - 543082 - 45W 120V 4000K 4800LM E26 Medium Base Non-Dimmable LED High Bay Lamp, Cool White

CAD$ 73.51 CAD$ 52.98

Product code: PHI45HBLED840NDFB61

Manufacturer: Philips

Part Number: 543082

  In Stock in Gescan

Details

Philips LED high bay lamps are a direct replacement for 250W to 400W metal halide lamps which will deliver substantial energy savings. Available in both plug-and-play (UL Type A) and MainsFit (UL Type B) options, Philips LED HighBays delivers bright, clean light for a fraction of the energy used by conventional HID.

UPC 046677543082
Color Cool White
Wattage 45
Voltage 120
Amperage 0.4
Temp in K 4000
Lumens 4800
Specification  Detailed Specifications