Canlyte - 2AVEG39L8354ACR-UNV - 2'x4' 3900L 3500K 120-277V Recessed LED Troffer
Details
The Philips Day-Brite / Philips CFI Arioso Recessed LED Ribbed Acrylic is ideal for indoor general area lighting such as office, schools, retail and health care applications. It offers standard setting efficiency without aesthetic compromise. These LED luminaires combine state-of-the art, flexible and globally- recognized LED lighting platforms with proven Arioso optical combinations. Its 100% frosted ribbed acrylic lens that provides soft, balanced , direct and reflected light. It delivers up to 3824 lumens at 40.5 Watts and has multiple lumen outputs available to balance energy savings with lighting application needs. Highly efficient and long lasting, it has a minimum of 50,000 hours rated life (L70). Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 4.00 in.; Voltage - 120-277; Lumens - 3900; CCT - 3500K; Lens - 100 Percent Frosted Ribbed Acrylic; Additional Information - Material: 20 Gauge Cold Rolled Steel; Manufacturer Brand - CFI; Manufacturer Model - Day-Brite
Color | White |
---|---|
Special Features | • 100% frosted ribbed acrylic lens provides soft, balanced, direct and reflected light <br>• Seamless welded form – curved top and side reflectors formed together without any gaps or visual barriers <br>• High performance LED technology delivers up t |
Certifications | cCSAus approved, RoHS Compliant |
Application(how its used) | Ideal for indoor general area lighting such as office, schools, retail and health care applications. |
Material | 20-Gauge Steel Housing |
Length | 4' |
Width | 2' | Specification | Detailed Specifications |