Canlyte - AA348-UNVAKVA - Troffer ceiling 3-lamp T8 acrylic lens 120/277V 4x2'

CAD$63.18

Product code: CFIAA348UNVAKVA

Manufacturer: Philips

Brand: Canlyte

Part Number: AA348-UNVAKVA

 Out of Stock

Details

High performance AA series of lens troffers offers unique features that outperform and extend more value for money than any other comparable fluorescent troffer. It offers rolled over edges, integrated light leak stops and mitered corners on door frames, which makes this the toughest and highest performance troffer in its class. It also features flush steel full-sized door frame with mitered corner detailing. It has a built-inhold-down clip and features special lens with VA lens pattern, 12 prismatic virgin acrylic is standard.

UPC 622252596553
Special Features 3-5/8 inches deep
Length 4 ft
Width 2 ft
Specification  Detailed Specifications