Canlyte - LF4FR3935ULAG - 4' 28W 3500K 3900L 120/277V Fluxstream LED Linear Luminaire, Non-Dimming

CAD$141.61

Product code: CFILF4FR3935ULAG

Manufacturer: Philips

Brand: Canlyte

Part Number: LF4FR3935ULAG

 Out of Stock

Details

Philips Day-Brite / CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting. Features: • Sleek and compact design ideal for installation in tight spaces. • Rugged 100% frost acrylic lens shields LEDs from direct view. • Capable of providing up to 6000lm per 4' (nominal) length • Long life LEDs provide up to 100,000 hours (L70) LED lumen maintenance. • Variety of mounting options for installation flexibility. • Wall mountable – ADA compliant. • Snap in LED pan and single grounding screw for easy installation. • Row mountable with continuous row joiner (LFCPL). • Each end cap includes a 7/8" KO. • 4000lm package version capable of providing similar light levels to a (2) 28W T5 strip while using 33% less energy. • 0-10v dimming is standard, additional options including 100/40% step and Mark X leading edge phase dimming available. • Ideal for installation in refrigerated areas (-20°C to 25°C). • 52H option suitable for -40°C to 35°C ambient. • Enclosed lens minimizes penetration of dust, insects and other debris into the lamp compartment. • Fully enclosed wiring and LED diodes. • 80+ CRI and excellent color consistency

Color White
Special Features Baked white acrylic matte high reflectance paint finish.
Certifications cETLus listed
Application(how its used) Ideal for light industrial, commercial and residential applications
Warranty 5 Year Limited Warranty
Material Heavy gauge cold rolled steel housing and LED pan. Polycarbonate injection molded end caps.
Length 4'
Width 2.13"
Wattage 28
Voltage 120
Temp in K 3500
Lumens 3900
Specification  Detailed Specifications