Canlyte - LF4FR3940ULAG - 4' 28W 4000K 3900L 120/277V Fluxstream LED Linear Luminaire, Non-Dimming

CAD$94.96

Product code: CFILF4FR3940ULAG

Manufacturer: Philips

Brand: Canlyte

Part Number: LF4FR3940ULAG

 Out of Stock

Details

Philips Day-Brite / CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting. Features: • Sleek and compact design ideal for installation in tight spaces. • Rugged 100% frost acrylic lens shields LEDs from direct view. • Capable of providing up to 6000lm per 4' (nominal) length • Long life LEDs provide up to 100,000 hours (L70) LED lumen maintenance. • Variety of mounting options for installation flexibility. • Wall mountable – ADA compliant. • Snap in LED pan and single grounding screw for easy installation. • Row mountable with continuous row joiner (LFCPL). • Each end cap includes a 7/8" KO. • 4000lm package version capable of providing similar light levels to a (2) 28W T5 strip while using 33% less energy. • 0-10v dimming is standard, additional options including 100/40% step and Mark X leading edge phase dimming available. • Ideal for installation in refrigerated areas (-20°C to 25°C). • 52H option suitable for -40°C to 35°C ambient. • Enclosed lens minimizes penetration of dust, insects and other debris into the lamp compartment. • Fully enclosed wiring and LED diodes. • 80+ CRI and excellent color consistency

UPC 622252658633
Color White
Special Features • Sleek and compact design ideal for installation intight spaces. <br>• Rugged 100% frost acrylic lens shields LEDs fromdirect view. <br>• Capable of providing 3900 lm per 4' (nominal) lengthwith 100% frost lens. <br>• High lumen package with
Certifications cETLus listed.
Application(how its used) Ideal for light industrial, commercial and residential applications
Warranty 5 Year Limited Warranty
Material Heavy gauge cold rolled steel housing and LED pan. Polycarbonate injection molded end caps.
Length 4'
Width 2.13"
Wattage 40
Voltage 347
Temp in K 4000
Lumens 3900
Specification  Detailed Specifications