Canlyte - LFR4FLSLD3740ULAG - 4' 3700L 4000K Canlyte Fixture LED Linear Reflector, White

CAD$294.98

Product code: CFILFR4FLSLD3740ULAG

Manufacturer: Philips

Brand: Canlyte

Part Number: LFR4FLSLD3740ULAG

 Out of Stock

Details

The FluxStream LED Linear with Reflector is a new, high performing LED linear luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting

Color White
Length 4'
Width 4.88"
Voltage 120
Lumens 3700
Specification  Detailed Specifications