CFI - 205981 - 46" 54W 347V 6-Lamp T5HO SHE Fluorescent High Bay Luminaire with Generic Electronic Ballast
Details
The SHE Fluorescent High Bay luminaire features 95% reflective aluminum reflectors and a solid enclosure design for an efficient alternative in industrial lighting applications.
UPC | 773849349936 |
---|---|
Special Features | •Housing and frame are post painted with adurable white polyester powder coat <bR>•Top access plate standard<bR>• Easy ballast replacement without removing lamps<bR>•Suitable for row mounting<bR>•V hook suspension hangers included<bR>•Contoure |
Certifications | C UL Listed |
Length | 4 feet |
Wattage | 54 |
Voltage | 347 | Specification | Detailed Specifications |