CFI - 205982 - 46" 54W 120-277V 4-Lamp T5HO SHE Fluorescent High Bay Luminaire with Generic Electronic Ballast

CAD$122.92

Product code: CFISHE454HOUNV14EBGENRS

Manufacturer: Philips

Brand: CFI

Part Number: 205982

  In Stock in Gescan

Details

The SHE Fluorescent High Bay luminaire features 95% reflective aluminum reflectors and a solid enclosure design for an efficient alternative in industrial lighting applications.

UPC 773849349943
Color White
Special Features •Housing and frame are post painted with adurable white polyester powder coat <bR>•Top access plate standard<bR>• Easy ballast replacement without removing lamps<bR>•Suitable for row mounting<bR>•V hook suspension hangers included<bR>•Contoure
Certifications C UL Listed
Length 4 feet
Wattage 54
Voltage 120
Specification  Detailed Specifications