CFI - 205983 - 46" 54W 347V 4-Lamp T5HO SHE Fluorescent High Bay Luminaire with Generic Electronic Ballast

CAD$124.07

Product code: CFISHE454HO34714EBGENRS

Manufacturer: Philips

Brand: CFI

Part Number: 205983

 Available from Manufacturer

Details

The SHE Fluorescent High Bay luminaire features 95% reflective aluminum reflectors and a solid enclosure design for an efficient alternative in industrial lighting applications.

UPC 773849349950
Special Features •Housing and frame are post painted with adurable white polyester powder coat <bR>•Top access plate standard<bR>• Easy ballast replacement without removing lamps<bR>•Suitable for row mounting<bR>•V hook suspension hangers included<bR>•Contoure
Certifications C UL Listed
Length 4 feet
Wattage 54
Voltage 347
Specification  Detailed Specifications