CFI - 2AVEG38L8352ACR-UNV - 2' x 2' 120V-277V 3800LM 3500K Arioso Recessed LED with Frosted Ribbed Acrylic Lens, White

CAD$221.20

Product code: CFI2AVEG38L8352ACRUNV

Manufacturer: Philips

Brand: CFI

Part Number: 2AVEG38L8352ACR-UNV

  In Stock in Gescan

Details

The Philips Day-Brite / Philips CFI Arioso recessed LED with ribbed acrylic lens offers standard-setting efficiency without aesthetic compromise. These LED luminaires combine state-of-the-art, flexible and globallyrecognized LED lighting platforms with proven Arioso optical combinations.

Color White
Special Features • 100% frosted ribbed acrylic lens provides soft, balanced, direct and reflected light <br>• Seamless welded form – curved top and side reflectors formed together without any gaps or visual barriers<br>• High performance LED technology delivers up to
Certifications cCSAus approved, RoHS Compliant
Application(how its used) For indoor general area lighting – offices, schools, retail and health care applications
Voltage 120
Material 20-Gauge Steel Housing
Length 2'
Width 2'
Specification  Detailed Specifications