CFI - 2FGG38B840-2-D-UNV-DIM - 2' x 2' 120V-277V 4000K 3800LM FluxGrid LED Recessed (0-10V Dimming), White

CAD$ 147.20 CAD$ 99.97

Product code: CFI2FGG38B8402DUNVDIM

Manufacturer: Philips

Brand: CFI

Part Number: 2FGG38B840-2-D-UNV-DIM

  In Stock in Gescan

Details

The Philips Day-Brite / Philips CFI FluxGrid LED recessed offers architectural appeal with “must have” features. Two different lens styles, discrete air handling, integral emergency, and access to the boards and driver from below make FluxGrid an ideal solution for a wide range of applications.
UPC 784197242268
Color White
Certifications cETLus listed to UL and CSA standards
Application(how its used) Used in Office, Banks, Hospitality, Fashion, Education, Hospitals And Care Centers
Length 2'
Width 2'
Wattage 34
Voltage 120
Temp in K 4000
Lumens 3800