CFI - FBX24LL40-UNV - 24000LM 4000K 120-277V FBX LED High Bay, General Distribution

CAD$420.00 CAD$ 297.97 / EACH

Product code: CFIFBX24LL40UNV

Manufacturer: Philips

Brand: CFI

Part Number: FBX24LL40-UNV

 In Stock



The FBX LED High Bay is a compact and economical luminaire utilizing the latest in LED technology. With several lumen packages and optical distribution patterns available, the FBX offers exceptional lighting in mid to high ceiling applications. Save energy without straining your project budget or sacrificing your light output.
UPC 782343066874
Color White
Certifications ETL and DLC Listed.
Application(how its used) Used to illuminate retail, cold storage, manufacturing, warehousing and many other large indoor spaces with control and precision.
Warranty 5 Year Limited Warranty
Material Metal Housing and Reflectors
Height 2-7/8 inches
Length 24 inches
Width 24 inches
Wattage 197
Voltage 120
Temp in K 4000
Lumens 24
Specification  Detailed Specifications