CFI - TX248-UNVAJ - 48" 120-277V 2-Lamp TX248 Series Surface Wraparound

CAD$56.70

Product code: CFITX248UNVAJ

Manufacturer: Philips

Brand: CFI

Part Number: TX248-UNVAJ

 Out of Stock

Details

PRODUCT FEATURES:

• Ideal for low ceiling height applications where recessed units cannot be used.
• 2 5/8" total depth.
• Step-back housing for an apparent depth of 1 3/8".
• Efficiency 76%. (T8)
• A shallow profile and linear prismatic sides combine to reduce ceiling contrast.
• Virgin acrylic lens with one-piece extruded prismatic bottom and side walls.
• Shielding hinges from either side (self-leveling).
• Full-length ballast cover snaps-in, snaps-out (no tools).
• Individual or continuous row installations.
• Suitable for mounting on low-density cellulose fiberboard surfaces using supplied spacers.

UPC 622252614288
Special Features 2-5/8 inches deep
Certifications CSA 22.2 #188 Certified
Diameter 26 Inch
Length 4 ft
Width 9 In
Voltage 120
Specification  Detailed Specifications