Keene - 911401733622 - 100W 120V-277V 4000K 12439LM Generation 1 Slim LED Flood Fixture, Bronze

CAD$ 209.44 CAD$ 169.98

Product code: KEETF100NWG1YFL8BZ

Manufacturer: Philips

Brand: Keene

Part Number: 911401733622

  In Stock in Gescan

Details

The Keene LED Slim Flood is your best value for discreet and modern design on your floodlighting projects.

Slim Flood provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications. The discreet low profile design will not interfere with your landscape layouts. Energy savings don’t get better than this – up to 85% savings compared to HID.

UPC 783352025975
Color Bronze
Wattage 100
Voltage 120
Temp in K 4000
Lumens 12439
Specification  Detailed Specifications