Keene - 912401326629 - 200W 120V 4000K 24000LM FL Series LED General Purpose Floodlight Trunnion Mount, Textured Dark Bronze

CAD$ 393.42 CAD$ 199.98

Product code: KEEFL200NWG1TFL8BZ

Manufacturer: Philips

Brand: Keene

Part Number: 912401326629

  In Stock in Gescan

Details

The Philips Keene LED Floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with five different sizes to choose from provides application flexibility for ground mount, wall mount, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.

PRODUCT FEATURES:

- Uniform illumination
- Energy savings up to 79% compared to HID
- Designed for numerous applications
- Simplified installation
- Rugged robust design

UPC 624563340061
Color Textured Dark Bronze
Wattage 200
Voltage 120
Temp in K 4000
Lumens 24000
Specification  Detailed Specifications