Keene - 912401479150 - 12W 120V 3000K 1104LM 80CRI LWL Series LED Wall Light G2, Bronze

CAD$ 75.60 CAD$ 64.98

Product code: KEELWLWWG2PCB1BZ

Manufacturer: Philips

Brand: Keene

Part Number: 912401479150

  In Stock in Gescan

Details

LED LWL Wall light is an economical solution for general purpose wall mount lighting, made available in an attractive compact form. The stylish, impact resistant polycarbonate design is ideal for over doors, entry ways and other general purpose all mount applications.

UPC 783352025760
Color Bronze
Wattage 12
Voltage 120
Temp in K 3000
Lumens 1104
Specification  Detailed Specifications