Keene - 912401479151 - 12W 120V 3000K 1178LM SWL Series LED Square Wall Light, Bronze

CAD$ 95.70 CAD$ 78.98

Product code: KEESWLWWG1PCB1BZ

Manufacturer: Philips

Brand: Keene

Part Number: 912401479151

  In Stock in Gescan

Details

LED SWL Square wall lights is an economical solution for general purpose wall mount lighting, made available in an attractive compact form. The stylish, impact resistant polycarbonate design is ideal for over doors, entry ways and other general purpose all mount applications.

FEATURES:

- Built-in photocell for automatic dusk to dawn lighting allow for even more cost-savings.
- One-piece housing with a tough polycarbonate lens.
- Easy installation, the SWL Square wall light mounts to a standard 4" junction box with a galvanized mounting plate.
- 5 year limited warranty.

UPC 783352025777
Color Bronze
Wattage 12
Voltage 120
Temp in K 3000
Lumens 1178
Specification  Detailed Specifications