Keene - LP16W - 40W Philips Stonco Architectural LED Wall Sconce, White

CAD$366.10

Product code: KEELP16W

Manufacturer: Philips

Brand: Keene

Part Number: LP16W

 Out of Stock

Details

PRODUCT SPECIFICATIONS • Provides safety and security in residential and light commercial applications in location such as entrances,over garages, Illuminate house numbers,wall signs and located along perimeters and pathways. • Requires only 40 system watts for environmently-friendly operation. • Sixteen high-output LEDS have an average rated life of 60,000 hours. • Patented Philips LED Optical System individually controls the placement of light in the target area minimizing glare. • Type III distribution with shielded optics collects and redirect light to optimize performance. • 4000K neutral color temperature delivers light with minimal waste. • Functions in environments with temperatures that range from-30o C to 40oC • Housing constructed of heavy die cast aluminum and fully gasketed • Corrosion resistant Duraplex II polyester powder coated finish available in white • Glass lens • Electronic LED driver accepts 120-277v, 50/60Hz input (constant current) • Integral cast aluminum heat sink ensures cool operation. • Complete with integral splice chamber. • Built-in bubble level for accuracy. • Universal mounting plate with hook and lock mounting. • Optional field installed PCB1 photocontrol for automatic all night lighting. • 2500 Initial lumens • IESType III • CRI 65.5 • Efficacy (L/W) 62.5 • Patent Pending Design • ETL tested suitable for wet location • Five year warranty

Material Aluminum
Height 117 Inch
Width 305 Inch
Lumens 2500
Specification  Detailed Specifications