Keene - LP32T - 71W 120/277V 4000K LytePro32 LED Wall Pack, Titanium

CAD$579.42

Product code: KEELP32T

Manufacturer: Philips

Brand: Keene

Part Number: LP32T

 Out of Stock

Details

The architecturally styled LytePro 32 LED Wall Sconce is a compact LED luminaire designed for exterior wall mounting in commercial applications, providing a sense of security and general purpose area illumination along building perimeters 14' and taller. LytePro 32 achieves up to 98 LPW to provide an efficient alternative to traditional light sources. Features: - Photocell and motion response available - Title 24 compliant - Suitable for use in extreme temperatures - DLC qualified - Full cutoff optics - Excellent photometric performance - Easy mounting - Significant energy savings - 100,000 hour lifetime - Excellent uniformity Applications: - Bridges, Monuments, Facades

UPC 624563239457
Color Titanium
Installation Universal mounting plate features integral splice chamber and built in bubble level. Adapts onto a standard electrical junction box.
Certifications ETL/cETLus listed
Application(how its used) Designed for exterior wall mounting in commercial applications
Warranty 5-Year Warranty
Material Die-cast aluminum housing with corrosion resistant hardware.
Height 4.6"
Length 12"
Width 9.2"
Wattage 71
Voltage 120
Temp in K 4000
Lumens 5840
Specification  Detailed Specifications